- 12 oz Aerosol Spray Can
- Plastic Safe
- 12 per Case
| Container Type | Aerosol Can |
| VOC Content | 9.50 % |
| Plastic Safe | Yes |
| Flammability | Flammable |
| Container Size | 12 oz |
| Chlorinated Solvents | No |
| Weight | 1.06 LB |
| EAN or UPC | 79567300946 |
| Container Type | Aerosol Can |
| VOC Content | 9.50 % |
| Plastic Safe | Yes |
| Flammability | Flammable |
| Container Size | 12 oz |
| Chlorinated Solvents | No |
| Weight | 1.06 LB |
| EAN or UPC | 79567300946 |