- WD-40 SPECIALIST Cleaner/Degreaser
- Food Grade
- 20 Pack
- 6 Count
features
- Customizable strength
- Quickly dissolves in water
- Safe on sensitive surfaces
- Use in a variety of containers
- Saves space - easy to store and carry
- Residue-free and no harmful fumes
- NSF Nonfood Compounds Program Listed #165658 A1, A2, A4, A8, B1
| Container Type | Packet |
| Container Size | 20 Count |
| Odor | Unscented |
| VOC Content | 0% |
| Plastic Safe | Yes |
| Base Type | Water |
| Weight | 6.592 OZ |
| EAN or UPC | 79567300953 |

