- WD-40 SPECIALIST Cleaner/Degreaser Pod
- 2 Pack
- 36 Count
features
- Customizable strength
- Quickly dissolves in water
- Safe on sensitive surfaces
- Use in a variety of containers
- Saves space - easy to store and carry
- Residue-free and no harmful fumes
- NSF Nonfood Compounds Program Listed #165658 A1, A2, A4, A8, B1
| Container Type | Packet |
| Odor | Unscented |
| Plastic Safe | Yes |
| VOC Content | 0% |
| Biodegradable | Yes |
| Container Size | 2 Count |
| Base Type | Water |
| Weight | 0.08 OZ |
| EAN or UPC | 79567300984 |

