- 11 oz Container Size
- Aerosol Container
features
- Stops squeaks
- Removes and protects
- Loosens rusted parts
- Frees sticky mechanisms
- Dries out moisture
- Smart Straw sprays two ways
- Flip up for stream, down for spray
- 50-state VOC compliant
| Appearance | Liquid |
| Freeze/Pour Point | <-81 °F |
| Temperature Range [Max] | 300 °F |
| Container Size | 11 oz |
| VOC Content | 24.5 % |
| Flash Point | 138 °F (TCC) |
| Vapor Pressure | 1 psi @ 100 °F |
| Container Type | Aerosol |
| Dielectric Strength | 38,000 V/0.1 in |
| Boiling Point | 360 °F |
| Color | Light Amber |
| Odor | Mild Petroleum |
| Percent Volatile | 70 to 75 % by Weight |
| Solubility Description | Insoluble |
| Temperature Range [Min] | -60 °F |
| Pour Point | -63 °C |
| Kinematic Viscosity | 2.8 cSt @ 100 °F |
| Specific Gravity @ 77 °F | 0.81 |
| KB Value | 25 |
| Lower Flammability Limit | 0.6% |
| Wet Film Thickness | 0.002 in |
| Coverage | 600 to 1000 ft sq/gal |
| Upper Flammability Limit | 8% |
| Vapor Density | >1 |
| Weight | 0.975 LB |
| EAN or UPC | 79567490043 |
-
No Air Shipping


