- 16 oz Aerosol Can
description
- WD-40 Multi-Use Product lubricates moving parts, such as hinges, wheels, rollers, chains and gears. It protects against rust and corrosion on items like tools and sporting equipment. It penetrates to free stuck corroded parts like nuts, bolts, valves and locks. It quickly removes adhesives, corrosion and paint. It displaces moisture to restore water flooded equipment, such as engines, spark plugs and power tools.
features
- Stops squeaks
- Removes and protects
- Loosens rusted parts
- Frees sticky mechanisms
- Dries out moisture
- 50-state VOC compliant
| Flash Point | 138 °F (TCC) |
| Appearance | Liquid |
| Container Size | 16 oz |
| VOC Content | 24.5 % |
| Temperature Range [Max] | 300 °F |
| Odor | Characteristic |
| Freeze/Pour Point | <-81 °F |
| KB Value | 25 |
| Dielectric Strength | 38,000 V/0.1 in |
| Percent Volatile | 70 to 75 % by Weight |
| Color | Light Amber |
| Kinematic Viscosity | 2.8 cSt @ 100 °F |
| Coverage | 600 to 1000 ft sq/gal |
| Vapor Density | >1 |
| Upper Flammability Limit | 8% |
| Vapor Pressure | 1 psi @ 100 °F (ASTM D323) |
| Boiling Point | 360 °F |
| Wet Film Thickness | 0.002 in |
| Container Type | Aerosol |
| Solubility Description | Insoluble |
| Lower Flammability Limit | 0.6% |
| Temperature Range [Min] | -60 °F |
| Specific Gravity @ 77 °F | 0.81 |
| Weight | 1.313 LB |
| EAN or UPC | 79567490081 |
-
No Air Shipping


