- 1 gal Can
description
- WD-40 Multi-Use Product lubricates moving parts, such as hinges, wheels, rollers, chains and gears. It protects against rust and corrosion on items like tools and sporting equipment. It penetrates to free stuck corroded parts like nuts, bolts, valves and locks. It quickly removes adhesives, corrosion and paint. It displaces moisture to restore water flooded equipment, such as engines, spark plugs and power tools.
features
- Stops squeaks
- Removes and protects
- Loosens rusted parts
- Frees sticky mechanisms
- Dries out moisture
- 50-state VOC compliant
| Boiling Point | 360 °F |
| KB Value | 25 |
| Dielectric Strength | 38,000 V/0.1 in |
| Appearance | Liquid |
| Specific Gravity @ 77 °F | 0.81 |
| Color | Light Amber |
| Percent Volatile | 70 to 75 % by Weight |
| Vapor Pressure | 1 psi @ 100 °F (ASTM D323) |
| Odor | Characteristic |
| Pour Point | -81 °F |
| VOC Content | 24.5 % |
| Lower Flammability Limit | 0.6% |
| Kinematic Viscosity | 2.8 cSt @ 100 °F |
| Freeze/Pour Point | <-81 °F |
| Container Size | 1 gal |
| Temperature Range [Min] | -60 °F |
| Wet Film Thickness | 0.002 in |
| Flash Point | 138 °F (TCC) |
| Container Type | Can |
| Solubility Description | Insoluble |
| Upper Flammability Limit | 8% |
| Vapor Density | >1 |
| Coverage | 600 to 1000 ft sq/gal |
| Temperature Range [Max] | 300 °F |
| Weight | 7.9 LB |
| EAN or UPC | 79567490111 |

