- 5 gal Pail
description
- WD-40 Multi-Use Product lubricates moving parts such as hinges, wheels, rollers, chains and gears. It protects against rust and corrosion on items like tools and sporting equipment. It penetrates to free stuck corroded parts like nuts, bolts, valves and locks. It quickly removes adhesives, corrosion and paint. It displaces moisture to restore water flooded equipment such as engines, spark plugs and power tools.
features
- Ideal for soaking and dipping
- Heavy-duty industrial size
- Thousands of uses
- 50-state VOC compliant
| Pour Point | -81 °F |
| Solubility Description | Insoluble |
| Lower Flammability Limit | 0.6% |
| Container Size | 5 gal |
| KB Value | 25 |
| Upper Flammability Limit | 8% |
| Specific Gravity @ 77 °F | 0.81 |
| Percent Volatile | 70 to 75 % by Weight |
| Freeze/Pour Point | <-81 °F |
| Odor | Characteristic |
| Kinematic Viscosity | 2.8 cSt @ 100 °F |
| Vapor Pressure | 1 psi @ 100 °F (ASTM D323) |
| Wet Film Thickness | 0.002 in |
| Color | Light Amber |
| Vapor Density | >1 |
| Container Type | Aerosol |
| Appearance | Liquid |
| Temperature Range [Min] | -60 °F |
| Flash Point | 138 °F (TCC) |
| Temperature Range [Max] | 300 °F |
| Coverage | 600 to 1000 ft sq/gal |
| Dielectric Strength | 38,000 V/0.1 in |
| VOC Content | 24.5 % |
| Weight | 40.0 LB |
| EAN or UPC | 79567490128 |

