- 55 gal Drum
description
- WD-40 Multi-Use Product lubricates moving parts such as hinges, wheels, rollers, chains and gears. It protects against rust and corrosion on items like tools and sporting equipment. It penetrates to free stuck corroded parts like nuts, bolts, valves and locks. It quickly removes adhesives, corrosion and paint. It displaces moisture to restore water flooded equipment such as engines, spark plugs and power tools.
features
- Ideal for soaking and dipping
- Heavy-duty industrial size
- Thousands of uses
- 50-state VOC compliant
| Container Size | 55 gal |
| Flash Point | 138 °F (TCC) |
| Specific Gravity @ 77 °F | 0.81 |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -60 °F |
| Container Type | Drum |
| Appearance | Liquid |
| VOC Content | 24.5 % |
| Kinematic Viscosity | 2.8 cSt @ 100 °F |
| Color | Light Amber |
| Lower Flammability Limit | 0.6% |
| Upper Flammability Limit | 8% |
| Dielectric Strength | 38,000 V/0.1 in |
| Boiling Point | 360 °F |
| Freeze/Pour Point | <-81 °F |
| Vapor Pressure | 1 psi @ 100 °F (ASTM D323) |
| Pour Point | -81 °F |
| Coverage | 600 to 1000 ft sq/gal |
| Vapor Density | >1 |
| Wet Film Thickness | 0.002 in |
| Solubility Description | Insoluble |
| Percent Volatile | 70 to 75 % by Weight |
| Odor | Characteristic |
| KB Value | 25 |
| Weight | 420.0 LB |
| EAN or UPC | 79567490135 |

