- Clean Room Mat
- No. 095
- 36 in Wide x 45 in Long
- White
description
- Clean Room Mat traps impurities in areas that require dirt and dust control. Perfect for outside clean rooms, labs, hospital pharmacies or any sterile areas. The tacky surface efficiently pulls dirt and dust off shoe soles before it can contaminate a clean room. Effective and easy-to-use, each mat has 30 layers of tough film. Once the top layer is contaminated, simply pull it off and discard. Use on low-profile carpet, tile, or concrete surfaces.
| Length | 45 in |
| Mat Application | Contamination Control |
| Color | White |
| Width | 3 ft |
| Series | 095 |
| Performance | Best |
| Thickness | 0.125 in |
| Weight | 17.0 LB |
| EAN or UPC | 715411723409 |

