- Reliant Wearbond Olefin Entrance Matting
- No. 209
- 3 ft Wide x 5 ft Long x3/8 in Thick
- Charcoal
description
- Designed for moderately trafficked entrances, Reliant Wearbond Olefin provides reliable protection from the outdoor elements. Its high-hiding, continuous filament pile surface absorbs water and traps dirt like more expensive mats, but the mat is priced for budget-conscious consumers.
| Mat Application | Indoor Entrance Mats |
| Series | 209 |
| Thickness | 0.375 in |
| Length | 5 ft |
| Performance | Good |
| Color | Charcoal |
| Weight | 12.1 LB |
| EAN or UPC | 715411138395 |

