- Reliant Wearbond Olefin Entrance Matting
- No. 209
- 4 ft Wide x 6 ft Long x3/8 in Thick
- Blue
description
- Designed for moderately trafficked entrances, Reliant Wearbond Olefin provides reliable protection from the outdoor elements. Its high-hiding, continuous filament pile surface absorbs water and traps dirt like more expensive mats, but the mat is priced for budget-conscious consumers.
| Performance | Good |
| Length | 6 ft |
| Mat Application | Indoor Entrance Mats |
| Color | Blue |
| Thickness | 0.375 in |
| Series | 209 |
| Weight | 18.1 LB |
| EAN or UPC | 715411138678 |

