- Elite Super Olefin Entrance Matting
- No. 211
- 3 ft Wide x 6 ft Long x3/8 in Thick
- Blue
description
- Thick pile gives Elite Super Olefin the look of plush carpeting, yet it soaks up dirt and water like a sponge. It performs beautifully even in the heaviest traffic areas, while the dense fibers remain soft and supple and extremely attractive throughout the day. This mat is truly in an “elite” class.
| Performance | Best |
| Length | 6 ft |
| Color | Blue |
| Width | 3 ft |
| Series | 211 |
| Thickness | 0.375 in |
| Mat Application | Indoor Entrance Mats |
| Weight | 14.1 LB |
| EAN or UPC | 715411103355 |

