- Elite Super Olefin Entrance Matting
- No. 211
- 4 ft Wide x 60 ft Long x3/8 in Thick
- Black
description
- Thick pile gives Elite Super Olefin the look of plush carpeting, yet it soaks up dirt and water like a sponge. It performs beautifully even in the heaviest traffic areas, while the dense fibers remain soft and supple and extremely attractive throughout the day. This mat is truly in an “elite” class.
| Length | 60 ft |
| Mat Application | Indoor Entrance Mats |
| Series | 211 |
| Color | Black |
| Width | 4 ft |
| Thickness | 0.375 in |
| Performance | Best |
| Weight | 215.0 LB |
| EAN or UPC | 715411105212 |

