- Heavy Duty Multi-Guard Matting
- No. 220
- 3 ft Wide x 5 ft Long x1/2 in Thick
- Black
description
- Heavy Duty Multi-Guard has thousands of scraping fingers that effectively remove pounds of dirt from sight and hold it between cleanings. Available in a wide variety of sizes to fit virtually any outdoor entrance, this mat is the first step toward keeping vestibules, lobbies and other interior areas clean during the worst weather conditions.
| Color | Black |
| Length | 5 ft |
| Mat Application | Outdoor Entrance Mats |
| Series | 220 |
| Thickness | 0.5 in |
| Performance | Best |
| Weight | 27.0 LB |
| EAN or UPC | 715411003693 |

