- Cavalier Entrance Matting
- No. 287
- 3 ft Wide x 5/16 in Thick
- Chevron Charcoal
- Cut-to-Length
description
- Cavalier’s super coarse, absorptive fibers and two-level construction, soak up water, hide dirt and reduce traffic patterns instantly. Choose from Cavalier’s two surface design options, ribbed or chevron. Both are suitable for any interior and provide an affordable and attractive entrance solution.
| Color | Chevron Charcoal |
| Performance | Better |
| Width | 3 ft |
| Thickness | 0.3125 in |
| Mat Application | Indoor Entrance Mats |
| Length | N/A |
| Series | 287 |
| Weight | 0.8 LB |
| EAN or UPC | 715411127566 |

