- Cavalier Entrance Matting
- No. 287
- 3 ft Wide x 4 ft Long x5/16 in Thick
- Ribbed Red
description
- Cavalier’s super coarse, absorptive fibers and two-level construction, soak up water, hide dirt and reduce traffic patterns instantly. Choose from Cavalier’s two surface design options, ribbed or chevron. Both are suitable for any interior and provide an affordable and attractive entrance solution.
| Color | Ribbed Red |
| Mat Application | Indoor Entrance Mats |
| Thickness | 0.3125 in |
| Performance | Better |
| Series | 287 |
| Length | 4 ft |
| Width | 3 ft |
| Weight | 10.1 LB |
| EAN or UPC | 715411127993 |

