- Clean Zone Entrance Matting
- No. 290
- 3 ft Wide x 60 ft Long x5/16 in Thick
- Charcoal
description
- Defined by its unique, slim-line profile, Clean Zone’s tightly woven polypropylene fibers will not show traffic patterns and effectively resists crushing and abrasion. This dense surface conceals dirt and quickly absorbs moisture, reducing interior maintenance costs. A premium choice for heavily trafficked entrances, Clean Zone’s slim-line profile will accommodate even the lowest threshold doorways.
| Color | Charcoal |
| Thickness | 0.3125 in |
| Performance | Best |
| Series | 290 |
| Mat Application | Indoor Entrance Mats |
| Length | 60 ft |
| Width | 3 ft |
| Weight | 145.0 LB |
| EAN or UPC | 715411129898 |

