- Heavy Duty Corrugated Runner
- No. 305
- 2 ft Wide x 75 ft Long x1/4 in Thick
- Black
description
- Designed to withstand abuse in extremely high traffic areas including recreational facilities, Heavy-Duty Corrugated is our toughest runner. It protects floors and provides long-lasting slip and chemical resistance in most any environment.
| Length | 75 ft |
| Thickness | 0.25 in |
| Series | 305 |
| Mat Application | Runners |
| Color | Black |
| Performance | Ultimate |
| Weight | 248.0 LB |
| EAN or UPC | 715411500765 |

