- Heavy Duty Corrugated Runner
- No. 305
- 4 ft Wide x 1/4 in Thick
- Black
- Cut-to-Length
description
- Designed to withstand abuse in extremely high traffic areas including recreational facilities, Heavy-Duty Corrugated is our toughest runner. It protects floors and provides long-lasting slip and chemical resistance in most any environment.
| Series | 305 |
| Color | Black |
| Mat Application | Runners |
| Performance | Ultimate |
| Thickness | 0.25 in |
| Weight | 1.6 LB |
| EAN or UPC | 715411500857 |

