- Standard Corrugated Vinyl Runner
- No. 381
- 3 ft Wide x 105 ft Long x1/8 in Thick
- Black
description
- Our most popular runner, Standard Corrugated Vinyl protects floors, reduces cleaning costs and adds traction where it’s needed. Its flexible, yet durable vinyl compound won't curl during use, and resistant to many chemicals and cleaning fluids.
| Length | 105 ft |
| Performance | Best |
| Thickness | 0.125 in |
| Series | 381 |
| Color | Black |
| Mat Application | Runners |
| Weight | 202.0 LB |
| EAN or UPC | 715411503223 |

