- Standard Corrugated Vinyl Runner
- No. 381
- 4 ft Wide x 1/8 in Thick
- Black
- Cut-to-Length
description
- Our most popular runner, Standard Corrugated Vinyl protects floors, reduces cleaning costs and adds traction where it’s needed. Its flexible, yet durable vinyl compound won't curl during use, and resistant to many chemicals and cleaning fluids.
| Color | Black |
| Performance | Best |
| Mat Application | Runners |
| Series | 381 |
| Thickness | 0.125 in |
| Weight | 0.7 LB |
| EAN or UPC | 715411503285 |

