- Textured Kleen-Rite Runner
- No. 383
- 4 ft Wide x 3/32 in Thick
- Black
- Cut-to-Length
description
- This runner protects floors and prevents slip accidents, but it’s also frequently purchased for use as a shelf, drawer or locker liner. It’s easily customized yet durable and abrasion resistant.
| Series | 383 |
| Mat Application | Runners |
| Thickness | 0.09375 in |
| Performance | Better |
| Color | Black |
| Weight | 0.6 LB |
| EAN or UPC | 715411504060 |

