- Diamond-Plate Runner
- No. 385
- 3 ft Wide x 75 ft Long x3/16 in Thick
- Black
description
- Our industrial strength Diamond-Plate Runner protects floors from heavy foot traffic and provides extra traction in the process. The yellow-bordered version is often used to designate safe walkways.
| Width | 3 ft |
| Mat Application | Runners |
| Thickness | 0.1875 in |
| Length | 75 ft |
| Color | Black |
| Performance | Best |
| Series | 385 |
| Weight | 181.0 LB |
| EAN or UPC | 715411504510 |

