- Diamond-Plate Runner
- No. 385
- 4 ft Wide x 3/16 in Thick
- Black w/ Yellow Border
- Cut-to-Length
description
- Our industrial strength Diamond-Plate Runner protects floors from heavy foot traffic and provides extra traction in the process. The yellow-bordered version is often used to designate safe walkways.
| Thickness | 0.1875 in |
| Series | 385 |
| Performance | Best |
| Length | N/A |
| Width | 4 ft |
| Color | Black w/ Yellow Border |
| Mat Application | Runners |
| Weight | 0.8 LB |
| EAN or UPC | 715411504725 |

