- UltraSoft Diamond-Plate Matting
- No. 414
- 3 ft Wide x 15/16 in Thick
- Black w/ Yellow Border
- Cut-to-Length
description
- Defined by its double-thick Nitricell® sponge base, this outstanding Nitrile rubber composite sponge offers maximum comfort and resilience. Nitricell immediately bounces back even during continuous use. UltraSoft Diamond-Plate also features an extremely chemical and abrasion resistant diamond-embossed surface designed for heavy use production and lab areas.
| Mat Application | Heavy-Duty / Dry Area |
| Thickness | 0.9375 in |
| Color | Black w/ Yellow Border |
| Material | PVC |
| Series | 414 |
| Performance | Ultimate |
| Weight | 1.33 LB |
| EAN or UPC | 715411262052 |

