- UltraSoft Diamond-Plate Matting
- No. 414
- 3 ft Wide x 5 ft Long x15/16 in Thick
- Black
description
- Defined by its double-thick Nitricell® sponge base, this outstanding Nitrile rubber composite sponge offers maximum comfort and resilience. Nitricell immediately bounces back even during continuous use. UltraSoft Diamond-Plate also features an extremely chemical and abrasion resistant diamond-embossed surface designed for heavy use production and lab areas.
| Series | 414 |
| Thickness | 0.9375 in |
| Material | PVC |
| Length | 5 ft |
| Color | Black |
| Performance | Ultimate |
| Mat Application | Heavy-Duty / Dry Area |
| Weight | 19.1 LB |
| EAN or UPC | 715411262083 |

