- Diamond-Plate SpongeCote® Matting
- No. 415
- 2 ft Wide x 9/16 in Thick
- Black
- Cut-to-Length
description
- Diamond-Plate SpongeCote is also defined by its Nitricell sponge base. At a standard 3/8" thickness, this is the original Nitricell sponge base we introduced in 1989. This original version has all the other attributes of UltraSoft Diamond-Plate and is one of the most sought-after mats for production and laboratory areas. Choose the optional colored borders for maximum safety awareness.
| Length | N/A |
| Thickness | 0.5625 in |
| Color | Black |
| Width | 24 in |
| Material | PVC |
| Series | 415 |
| Mat Application | Heavy-Duty / Dry Area |
| Performance | Best |
| Weight | 1.1 LB |
| EAN or UPC | 715411200610 |

