- Diamond-Plate Matting with GritWorks!®
- No. 416
- 4 ft Wide x 75 ft Long x15/16 in Thick
- Black
description
- This Diamond-Plate is defined by its high traction GritWorks! surface. For dry areas with slight overspray or oil tracking, the carbide grit increases traction by over 50% while also increasing chemical resistance.
| Series | 416 |
| Color | Black |
| Material | PVC |
| Length | 75 ft |
| Mat Application | Heavy-Duty / Dry Area |
| Thickness | 0.9375 in |
| Width | 4 ft |
| Performance | Ultimate |
| Weight | 471.0 LB |
| EAN or UPC | 715411416028 |

