- (SR) Slip-Resistant Diamond-Plate Matting
- No. 418
- 2 ft Wide x 3 ft Long x9/16 in Thick
- Black
description
- Defined by its natural rubber sponge base, (SR) Diamond-Plate offers unique benefits unmatched by any other sponge-backed mat on the market. The rubber sponge hugs smooth and sealed epoxy floors, drastically reducing any mat movement. The 100% natural rubber sponge base is incredibly buoyant, basically refusing to crush down. This resilience equates to exceptional comfort and long-term performance.
| Mat Application | Heavy-Duty / Dry Area |
| Length | 3 ft |
| Color | Black |
| Width | 24 in |
| Material | PVC |
| Thickness | 0.5625 in |
| Series | 418 |
| Performance | Best |
| Weight | 10.1 LB |
| EAN or UPC | 715411626434 |

