- UltraSoft Tile-Top AM Matting
- No. 419AM
- 2 ft Wide x 3 ft Long x7/8 in Thick
- Gray
description
- UltraSoft Tile-Top is defined by its double-thick sponge base and new anti-microbial properties. The nitrile rubber composite sponge offers maximum comfort and resilience and will inhibit the growth of contaminants. The new, non-porous vinyl surface has an extra wear layer for exceptional abrasion and chemical resistance, and is also anti-microbial. This updated version of UltraSoft Tile-Top is designed for comfort and productivity in areas where organic contamination control is important and is ideal for use in general industry settings where worker satisfaction and efficiency are key.
applications
- Hospital and healthcare facilities
- Labs
- Pharmacies
- Pharmaceutical manufacturing
- Shipping and packaging
- Any dry area where overall comfort and productivity are important
| Color | Gray |
| Mat Application | Labs & Pharmacies |
| Series | 419AM |
| Length | 3 ft |
| Material | PVC |
| Thickness | 0.875 in |
| Performance | Ultimate |
| Weight | 7.0 LB |
| EAN or UPC | 715411033850 |

