- Tile-Top AM Matting
- No. 420AM
- 3 ft Wide x 5 ft Long x1/2 in Thick
- Brown
description
- Offering timeless appeal, exceptional comfort, and performance in heavy use areas, Tile-Top AM far outperforms similar-looking mats. Its nitrile rubber composite sponge base offers unparalleled comfort and performance, and is now anti-microbial. Also designed to inhibit the growth of contaminants, the improved non-porous surface has an extra wear layer for outstanding abrasion and chemical resistance.
applications
- Hospital and healthcare facilities
- Labs
- Pharmacies
- Pharmaceutical manufacturing
- Shipping and packaging
- Any dry area where overall comfort and productivity are important
| Length | 5 ft |
| Color | Brown |
| Series | 420AM |
| Material | PVC |
| Mat Application | Labs & Pharmacies |
| Thickness | 0.5 in |
| Performance | Ultimate |
| Weight | 18.1 LB |
| EAN or UPC | 715411168385 |

