- Soft Step Matting
- No. 427
- 2 ft Wide x 3/8 in Thick
- Gray
- Cut-to-Length
description
- Very similar to Tuf Sponge, this blown PVC sponge is identified by its attractive pebble embossed pattern. As one of the most affordable anti-fatigue mats on the market, it provides a "soft step" to lessen worker fatigue and the impact of heel strike.
| Mat Application | Light-Duty / Dry Area |
| Thickness | 0.375 in |
| Material | PVC |
| Series | 427 |
| Performance | Good |
| Color | Gray |
| Weight | 0.75 LB |
| EAN or UPC | 715411224074 |

