- Corrugated SpongeCote® Matting
- No. 431
- 2 ft Wide x 1/2 in Thick
- Black
- Cut-to-Length
description
- This long-time favorite gets the job done by providing traction and comfort in dry industrial,commercial and retail applications. In fact, the flexible corrugated surface is a real favorite among line workers and supermarket clerks because of the extra traction in the instance of surface spills. The specially formulated Flex-Link™ sponge base is blown-vinyl, designed for comfort. Use in dry areas or where chemicals can spill on the surface.
| Color | Black |
| Thickness | 0.5 in |
| Mat Application | Medium-Duty / Dry Area |
| Performance | Best |
| Length | N/A |
| Width | 24 in |
| Material | PVC |
| Series | 431 |
| Weight | 1.0 LB |
| EAN or UPC | 715411229178 |

