- Corrugated SpongeCote® Matting
- No. 431
- 3 ft Wide x 7/8 in Thick
- Black
- Cut-to-Length
description
- This long-time favorite gets the job done by providing traction and comfort in dry industrial,commercial and retail applications. In fact, the flexible corrugated surface is a real favorite among line workers and supermarket clerks because of the extra traction in the instance of surface spills. The specially formulated Flex-Link™ sponge base is blown-vinyl, designed for comfort. Use in dry areas or where chemicals can spill on the surface.
| Color | Black |
| Width | 3 ft |
| Material | PVC |
| Length | N/A |
| Mat Application | Medium-Duty / Dry Area |
| Thickness | 0.875 in |
| Performance | Best |
| Series | 431 |
| Weight | 2.0 LB |
| EAN or UPC | 715411595099 |

