- ComfortPro™ Matting
- No. 433
- 2 ft Wide x 1/2 in Thick
- Black
- Cut-to-Length
description
- This anti-fatigue mat performs like a true professional providing the necessary comfort at an exceptional price. Another long time favorite, Comfort-Pro has a flexible, easy to clean vinyl surface that adds to the overall comfort and chemical resistance of the mat. The Flex-Link™ sponge base is a specially formulated blown vinyl sponge designed for comfort.
| Mat Application | Medium-Duty / Dry Area |
| Performance | Best |
| Width | 24 in |
| Thickness | 0.5 in |
| Length | N/A |
| Color | Black |
| Series | 433 |
| Material | PVC |
| Weight | 1.0 LB |
| EAN or UPC | 715411234547 |

