- ComfortPro™ Matting
- No. 433
- 3 ft Wide x 75 ft Long x7/8 in Thick
- Black
description
- This anti-fatigue mat performs like a true professional providing the necessary comfort at an exceptional price. Another long time favorite, Comfort-Pro has a flexible, easy to clean vinyl surface that adds to the overall comfort and chemical resistance of the mat. The Flex-Link™ sponge base is a specially formulated blown vinyl sponge designed for comfort.
| Color | Black |
| Width | 3 ft |
| Performance | Best |
| Mat Application | Medium-Duty / Dry Area |
| Series | 433 |
| Length | 75 ft |
| Thickness | 0.875 in |
| Material | PVC |
| Weight | 300.0 LB |
| EAN or UPC | 715411838516 |

