- Ultra-Tred ArmorCote Matting
- No. 440
- 4 ft Wide x 60 ft Long x3/8 in Thick
- Black w/ Yellow Border
description
- Ultra-Tred ArmorCote has the comfort and flexibility of a PVC sponge, yet is defined by its chemical resistant, double-thick urethane surface coating. This feature offers more abrasion resistance than comparable sponge products. A tremendously versatile, yet affordable mat, Ultra-Tred is ideal for use in mostly dry applications such as labs and other medium traffic areas.
| Length | 60 ft |
| Performance | Good |
| Mat Application | Light-Duty / Dry Area |
| Color | Black w/ Yellow Border |
| Material | PVC |
| Thickness | 0.375 in |
| Series | 440 |
| Weight | 145.0 LB |
| EAN or UPC | 715411241057 |

