- Deluxe Tuf Sponge Matting
- No. 442
- 2 ft Wide x 5/8 in Thick
- Black
- Cut-to-Length
description
- Deluxe Tuf Sponge is virtually identical to Tuf Sponge except for two features. This Deluxe sponge has a softer, thicker formulation for extra comfort.
| Series | 442 |
| Thickness | 0.625 in |
| Mat Application | Light-Duty / Dry Area |
| Color | Black |
| Material | PVC |
| Performance | Good |
| Length | N/A |
| Width | 24 in |
| Weight | 1.1 LB |
| EAN or UPC | 715411272853 |

