- Deluxe Tuf Sponge Matting
- No. 442
- 3 ft Wide x 60 ft Long x5/8 in Thick
- Black
description
- Deluxe Tuf Sponge is virtually identical to Tuf Sponge except for two features. This Deluxe sponge has a softer, thicker formulation for extra comfort.
| Mat Application | Light-Duty / Dry Area |
| Length | 60 ft |
| Thickness | 0.625 in |
| Series | 442 |
| Material | PVC |
| Width | 3 ft |
| Performance | Good |
| Color | Black |
| Weight | 148.0 LB |
| EAN or UPC | 715411273096 |

