- Deluxe Soft Step Matting
- No. 444
- 2 ft Wide x 5/8 in Thick
- Gray
- Cut-to-Length
description
- Designed to prevent standing worker fatigue without emptying your wallet, this deluxe version of Soft Step is thicker and has a softer formulation. It can easily be cut to fit your work areas and all edges are safety rounded on full rolls and stock sizes.
| Thickness | 0.625 in |
| Series | 444 |
| Performance | Better |
| Material | PVC |
| Length | N/A |
| Width | 24 in |
| Color | Gray |
| Mat Application | Light-Duty / Dry Area |
| Weight | 1.12 LB |
| EAN or UPC | 715411241354 |

