- Deluxe Soft Step Matting
- No. 444
- 3 ft Wide x 60 ft Long x5/8 in Thick
- Black
description
- Designed to prevent standing worker fatigue without emptying your wallet, this deluxe version of Soft Step is thicker and has a softer formulation. It can easily be cut to fit your work areas and all edges are safety rounded on full rolls and stock sizes.
| Thickness | 0.625 in |
| Series | 444 |
| Material | PVC |
| Length | 60 ft |
| Performance | Better |
| Width | 3 ft |
| Color | Black |
| Mat Application | Light-Duty / Dry Area |
| Weight | 152.0 LB |
| EAN or UPC | 715411241651 |

