- WeldSafe® Matting
- No. 447
- 3 ft Wide x 5 ft Long x7/8 in Thick
- Black
description
- WeldSafe dramatically reduces fatigue while withstanding the challenges of welding environments. Specifically formulated to repel sparks and hot metal shards, the thick rubber surface has a melt point of over 500 °F. The super resilient Nitricell® sponge base is a Nitrile rubber composite that offers unparalleled comfort during long shifts. All edges are safety beveled.
| Thickness | 0.875 in |
| Mat Application | Heavy-Duty / Dry Area |
| Color | Black |
| Material | Natural Rubber |
| Performance | Best |
| Series | 447 |
| Length | 5 ft |
| Weight | 18.0 LB |
| EAN or UPC | 715411046447 |

