- Tuf Sponge Matting
- No. 451
- 3 ft Wide x 5 ft Long x1/4 in Thick
- Gray
description
- Tuf Sponge is an excellent choice for practical and economical comfort. Ergonomically designed to reduce floor hardness up to 50%, this blown-vinyl sponge has a classic linear surface pattern. Available in workstation mats and rolls, it can easily be “custom” cut to fit work areas. All edges safety rounded on full rolls and stock sizes.
| Thickness | 0.25 in |
| Color | Gray |
| Mat Application | Light-Duty / Dry Area |
| Performance | Good |
| Material | PVC |
| Length | 5 ft |
| Series | 451 |
| Weight | 8.1 LB |
| EAN or UPC | 715411242733 |

