- Tuf Sponge Matting
- No. 451
- 6 ft Wide x 3/8 in Thick
- Gray
- Cut-to-Length
description
- Tuf Sponge is an excellent choice for practical and economical comfort. Ergonomically designed to reduce floor hardness up to 50%, this blown-vinyl sponge has a classic linear surface pattern. Available in workstation mats and rolls, it can easily be “custom” cut to fit work areas. All edges safety rounded on full rolls and stock sizes.
| Mat Application | Light-Duty / Dry Area |
| Material | PVC |
| Thickness | 0.375 in |
| Series | 451 |
| Color | Gray |
| Performance | Good |
| Weight | 0.7 LB |
| EAN or UPC | 715411244621 |

