- Ortho Stand™ Matting
- No. 454
- 3 ft Wide x 4 ft Long x1/2 in Thick
- Black w/ Yellow Border
description
- This ergonomically designed anti-fatigue mat has a hollow-domed surface that slightly compresses underfoot to encourage subtle changes in posture. These shifts increase circulation resulting in less fatigue and much more overall comfort. An economical, dry area, single work area mat, Ortho Stand has a resilient natural rubber compound perfect for use at checkout stands, manifest stations, mailing areas and even punch presses.
| Length | 4 ft |
| Color | Black w/ Yellow Border |
| Material | Natural Rubber |
| Mat Application | Medium-Duty / Dry Area |
| Series | 454 |
| Performance | Better |
| Thickness | 0.5 in |
| Weight | 22.0 LB |
| EAN or UPC | 715411304844 |

