- Safety Zone Interlock Matting
- No. 455
- 2 ft Wide x 3 ft Long x1/2 in Thick
- Black w/ Yellow Border
description
- This interlocking mat creates a "zone" of safety as sections snap together to form runners of any length, yet zip apart easily for clean-up. Its optional yellow borders highlight the work area, while the aggressive deck-plate surface ensures extra traction. The natural rubber compound is ideal for dry areas or places with watery overspray. Available in End, Single and Center sections.
| Thickness | 0.5 in |
| Mat Application | Medium-Duty / Dry Area |
| Length | 3 ft |
| Series | 455 |
| Material | Natural Rubber |
| Performance | Better |
| Type | Single |
| Color | Black w/ Yellow Border |
| Weight | 9.1 LB |
| EAN or UPC | 715411304967 |

