- Safety Zone Interlock Matting
- No. 455
- 3 ft Wide x 2 ft Long x1/2 in Thick
- Black
description
- This interlocking mat creates a "zone" of safety as sections snap together to form runners of any length, yet zip apart easily for clean-up. Its optional yellow borders highlight the work area, while the aggressive deck-plate surface ensures extra traction. The natural rubber compound is ideal for dry areas or places with watery overspray. Available in End, Single and Center sections.
| Type | Center |
| Performance | Better |
| Length | 24 in |
| Color | Black |
| Mat Application | Medium-Duty / Dry Area |
| Material | Natural Rubber |
| Thickness | 0.5 in |
| Series | 455 |
| Weight | 9.1 LB |
| EAN or UPC | 715411305087 |

