- Endurable Matting
- No. 459
- 2 ft Wide x 1/2 in Thick
- Black
- Cut-to-Length
description
- This PVC sponge is unique in that it has a remarkably durable and abrasion-resistant surface. The dense PVC surface, created during the manufacturing process, is heat bonded to a comfortable sponge base. As a dual density, “two-in-one construction” anti-fatigue mat, Endurable lasts much longer than similar products, but is still very economical. All edges are safety beveled.
| Material | PVC |
| Length | N/A |
| Color | Black |
| Thickness | 0.5 in |
| Mat Application | Light-Duty / Dry Area |
| Series | 459 |
| Performance | Good |
| Width | 24 in |
| Weight | 1.0 LB |
| EAN or UPC | 715411252015 |

