- Comfort Deck® Matting
- No. 460
- 30 in Wide x 72 in Long x7/8 in Thick
- Black w/ Yellow Border
description
- More than just an anti-fatigue mat, Comfort Deck is comprised of substantial 12” x 12” interlocking tiles, heat-sealed together to form stock and custom size mats. Unusually comfortable and functional, the surface effectively allows spills and small debris to easily flow through, keeping workers safe and productive. The high quality PVC compound is resistant to many industrial chemicals and fluids. Use at single workstations or cover a large area.
| Mat Application | Heavy-Duty / Wet Area |
| Width | 30 in |
| Series | 460 |
| Color | Black w/ Yellow Border |
| Material | PVC |
| Length | 6 ft |
| Thickness | 0.875 in |
| Performance | Best |
| Weight | 34.1 LB |
| EAN or UPC | 715411401390 |

