- Grit-Top Comfort Deck® Matting
- No. 461
- 42 in Wide x 120 in Long x7/8 in Thick
- Black w/ Yellow Border
description
- Defined by its GritWorks! surface, this slip-resistant version of Comfort Deck is designed for use in wet and slippery areas. The GritWorks! surface dramatically increases traction to a level that is 40% higher than OSHA recommends in areas where grease and oil spills are common.
| Mat Application | Heavy-Duty / Wet Area |
| Thickness | 0.875 in |
| Material | PVC |
| Series | 461 |
| Length | 10 ft |
| Performance | Best |
| Color | Black w/ Yellow Border |
| Weight | 83.1 LB |
| EAN or UPC | 715411401932 |

